Beli lubricant food di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SEIKO Tools S-921 Phillips Flat Head Screwdriver (Obeng Presisi)
    Mulai

    Rp119.900

    SEIKO Tools S-921 Phillips Flat Head Screwdriver (Obeng Presisi)
    Deskripsi:
    A dedicated screwdriver used to install and remove the flat head screws used in movement parts.
    atribut:
    • Length (mm): 73
    • Shank Diameter (mm): Tip: Approximately 1
  2. LUBCON Elephant Milk (Pelumas Pelarut Gula)
    BARU
    Mulai

    Rp5.699.900

    LUBCON Elephant Milk (Pelumas Pelarut Gula)
    Deskripsi:
    Biodegradable Sugar DissolventBiodegradable sugar-dissolving lubricant with excellent corrosion protection. Easily cleans sticky deposits.
    atribut:
    • Size (L): 5
  3. LUBCON Rapid Spray (Pelumas Semprot Food Grade)
    BARU
    Mulai

    Rp1.399.900

    LUBCON Rapid Spray (Pelumas Semprot Food Grade)
    Deskripsi:
    Multipurpose Penetrating OilExcellent creeping properties and very good corrosion protection. Cleans and loosens rusted parts and leaves a durable lubricating film.
    atribut:
    • Size (ml): 400
  4. SEIKO Tools S-682 Universal Machine Stand
    Mulai

    Rp289.900

    SEIKO Tools S-682 Universal Machine Stand
    Deskripsi:
    Used when disassembling and assembling the movement In the case of Seiko calibers, some use a dedicated machine stand and some use a universal machine stand. (For details, please refer to the "Inspection and Adjustment Manual" or "Technical Guide" of Seiko Time Lab Co., Ltd.)
    atribut:
    • Dimensions (mm): 40x40x10
  5. SEIKO Tools S-212 Universal Case Holder
    Mulai

    Rp1.799.900

    SEIKO Tools S-212 Universal Case Holder
    Deskripsi:
    The screw-type case back holds the watch in place when opening and closing. You can secure the watch with the band still attached. The width of the support posts on both sides can be freely adjusted to suit the shape of the clock. By fixing the watch, it can be opened and closed securely.
    atribut:
    • Dimensions (mm): 108x97x50
    • Mass (g): 395
  6. FUMIO Food Grade Grease (Pelumas Mesin Food Grade)
    Mulai

    Rp2.999.900

    FUMIO Food Grade Grease (Pelumas Mesin Food Grade)
    Deskripsi:
    Synthetic base oils and additives with NSF-H1 certification and are widely used for lubricating and silencing food-grade machinery and precision parts. Compound aluminum soap-based thickener, chemical synthesis reaction, drop point higher than 230 °C, with water and high-temperature resistance. Add solid lubricant to make lubrication stable from low to high temperatures. High chemical stability and durability and are non-corrosive to plastic and metal. Non-silicon base lubricant, no negative effects when used near to electrical contacts.
    atribut:
    • Appearance: White (visually)
    • Copper Corrosion Test: Passed (at 100°C for 24 hours)
    • Dropping Point (°C): Above 230
    • Evaporation Loss (%): 0.17 at 100°C for 24 hours
    • Oil Separation (%): 8.15 at 100°C for 24 hours
    • Penetration: 339 at 25°C U.W
    • Plastic Compatibility Test: Passed (at 80°C for 24 hours, 1 to 60 Foamed Polystyrene)
    • Service Temperature (°C): -40 to 160
    • Size (kg): 1
  7. WD-40 Specialist Food Grade Silicone (Pelumas Mesin Food Grade)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp209.900

    WD-40 Specialist Food Grade Silicone (Pelumas Mesin Food Grade)
    Deskripsi:
    WD-40 Specialist Food Grade SiliconePELUMAS BERKUALITAS FOOD GRADEFungsi:Di rancang secara khusus untuk industri aplikasi penanganan & pengolahan makanan. Produk ini melumasi dan melindungi tanpa meninggalkan noda. Mencegah terjadinya lekatan pada aplikasi metal ke non metal. Membentuk lapisan pelumasan yang tidak berbau, berwarna, di permukaan seperti plastik, karet, logam, kaca, kayu, dll.- Telah bersertifikat NSF: Registrasi H1 dan H2- Rancangan khusus untuk industri penanganan & pengolahan makanan- Membentuk lapisan pelumasan yang tanpa warna, bau, dan tidak meninggalkan nodaPenggunaan Aplikasi:- Konveyor Belt- Mesin Pembotolan- Rak Makanan- Bantalan Karet & Segel- Vending Machine- Dll
    atribut:
    • Volume (ml): 360
    • Appearance: Colorless liquid
    • Odor: Mild Petroleum/Solvent odor
    • Flammability (solid, gas): Flammable Aerosol
    • Boiling Point/Range (°C): 98-104 (208-219°F) (Isoparaffinic Hydrocarbon)
    • Flash Point (°C): -8 (18°F) (Isoparaffinic Hydrocarbon)
  8. Matrix (Specialty Lubricants) Foodmax DWF Food Grade MultiPurpose Penetrating Lubricant (Pelumas Mesin Food Grade)
    Mulai

    Rp769.900

    Matrix (Specialty Lubricants) Foodmax DWF Food Grade MultiPurpose Penetrating Lubricant (Pelumas Mesin Food Grade)
    Deskripsi:
    Matrix Foodmax DWF Food Grade MultiPurpose Penetrating LubricantProduk ini adalah food grade multi-purpose pelumas penetrant dengan fungsi water displacement yang sangat baik. Matrix Foodmax DWF adalah pelumas tidak beracun, pelumas penetrasi dan de-watering dan sangat ideal untuk digunakan pada beban ringan seperti rantai, bearing & slide dalam makanan dan lingkungan yang bersih.Foodmax DWF memiliki anti wear / aus yang baik , sifat dewatering yang baik, penetrasi yang sangat baik dan sangat baik proteksi karat. Produk ini tidak mengandung hidrokarbon mineral, turunan hewan, bahan, minyak kacang atau bahan rekayasa genetika. Kisaran suhu kerja adalah -30°C hingga 145°C.
    atribut:
    • 4-ball Eear Test, Scar Diameter, 40kg/h (mm): 0.42
    • Appearance: Pale coloured liquid
    • Base Oil Type: Synthetic
    • Copper Corrosion Test: 1b
    • Density (kg/L): 0.878
    • Packaging: Spray Can Aerosol
    • Service Temperature (°C): -30 to 145
    • Size (ml): 400
    • Viscosity (cSt): '14 at 40°C
  9. SEIKO Tools S-284 Side Opener for Prying Open Narrow Openings (Pembuka Casing Jam Tangan)
    Mulai

    Rp199.900

    SEIKO Tools S-284 Side Opener for Prying Open Narrow Openings (Pembuka Casing Jam Tangan)
    Deskripsi:
    Used for cases with extremely narrow openings. The opening is narrow, making it suitable for small items, especially those carried by women. The side opening is used to remove back covers and glass edges that have a pry-opening opening, such as those with an inner bite or dowel.
    atribut:
    • Color: Red
    • Tip Width (mm): 4
  10. SEIKO Tools S-270R Snap-on side opening stand
    Mulai

    Rp619.900

    SEIKO Tools S-270R Snap-on side opening stand
    Deskripsi:
    Ideal for opening the back cover. The upper part is made of synthetic rubber. Makes it easier to open pry-type back covers. It is designed to be easy to use even for those with weak strength, and allows you to work quickly and reliably. *Use by fixing it to a work desk.
  11. Petro Canada Food Grade Industrial Gearbox Oil (Pelumas Mesin Food Grade)
    Mulai

    Rp14.999.900

  12. Matrix (Specialty Lubricants) Foodmax Clean S Food Grade Solvent Cleaner Spray (Pembersih Gemuk Mesin)
    Mulai

    Rp849.900

    Matrix (Specialty Lubricants) Foodmax Clean S Food Grade Solvent Cleaner Spray (Pembersih Gemuk Mesin)
    Deskripsi:
    Matrix Foodmax Clean S Food Grade Solvent Cleaner SprayProduk ini adalah pembersih pelarut kelas Food Grade berkinerja tinggi untuk membersih kan minyak, gemuk dan kontaminan lainnya.Matrix Foodmax Clean S adalah pembersih dan pembersih gemuk. Produk ini dapat menghilangkan kotoran dan kelembaban, cepat kering dan tidak meninggalkan residu pada permukaan. Produk ini tidak mengandung komponen mineral.Matrix Foodmax Clean S Spray memiliki sertifikat Kosher, HALAL dan NSF-K1.Semprotan Matrix Foodmax Clean S dapat digunakan untuk pembersihan umum termasuk pada stainless bagian baja dan aluminium di mana residu dan kelembaban harus dibersihkan.Produk ini bekerja paling baik untuk menghilangkan organik dan bahan berbasis minyak seperti pelumas dan kotoran. Cocok untuk membersihkan semua jenis peralatan pengolahan makanan, roda gigi terbuka, slide, konveyor, dies, alat dan bearings.Berkat sifat pembersihannya yang kuat Matrix Foodmax Clean S Spray cocok untuk digunakan dibanyak industri, khususnya makanan dan farmasi.
    atribut:
    • Appearance: Colourless
    • Density (g/cm³): '0.699 at 20°C
    • Packaging: Spray Can Aerosol
    • Size (ml): 400
  13. Petro Canada Industrial White Oil Food Grade (Oli Putih)
    Mulai

    Rp9.099.900

    Petro Canada Industrial White Oil Food Grade (Oli Putih)
    atribut:
    • Volume (L): 20
    • Packaging: Pail
  14. WIN Lubricants White Oil (Pelumas Mesin Industri)
    Mulai

    Rp10.999.900

    WIN Lubricants White Oil (Pelumas Mesin Industri)
    Deskripsi:
    WIN WHITE OIL adalah produk stabil yang tidak berwarna, tidak berasa dan tidak berbau, dan diproduksi melalui proses pemurnian terbaru. Oli ini memiliki fitur pemisah air yang sangat baik, titik tuang rendah, dan volatilitas rendah.
    atribut:
    • Size (L): 200
  15. Fort Crimp Terminal Long Copper Lug (Skun)
    Mulai

    Rp14.900

  16. NACHI Deep Groove Ball Bearing 6000-2NSE Series (Laher)
    Mulai

    Rp21.900

    NACHI Deep Groove Ball Bearing 6000-2NSE Series (Laher)
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
Daftar Harga lubricant food Terbaru October 2026
Petro Canada Industrial Machine Gearbox Oil Non-Food Grade (Pelumas Roda Gigi Industri)Rp5.699.900
SEIKO Tools S-921 Phillips Flat Head Screwdriver (Obeng Presisi)Rp119.900
LUBCON Elephant Milk (Pelumas Pelarut Gula)Rp5.699.900
LUBCON Rapid Spray (Pelumas Semprot Food Grade)Rp1.399.900
SEIKO Tools S-682 Universal Machine StandRp289.900
Petro Canada Industrial Machine Compressor Oil Non-Food Grade (Pelumas Kompresor Angin)Rp5.899.900
SEIKO Tools S-212 Universal Case HolderRp1.799.900
FUMIO Food Grade Grease (Pelumas Mesin Food Grade)Rp2.999.900
WD-40 Specialist Food Grade Silicone (Pelumas Mesin Food Grade)Rp209.900
Matrix (Specialty Lubricants) Foodmax DWF Food Grade MultiPurpose Penetrating Lubricant (Pelumas Mesin Food Grade)Rp769.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)